Menu Search
STANDARD PRODUCTS #6068

Lamp, CFL, PL-13, Twin Tube, 13W

SKU # 06954950819
Type: CFL
Bulb Shape: PL13
Bulb: Twin Tube
Base: 2-Pin GX23
Watts: 13W
Color: Blacklight Blue
Lumens: 900
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 7.1 in.
CRI: 82
Packaging: 96
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-13; Bulb: Twin Tube; Base: 2-Pin GX23; Watts: 13W; Color: Blacklight Blue; Lumens: 900: Color Temperature: 4100K; Average Life - hrs: 12000; CRI: 82; Contains Mercury: Yes