Menu Search
STANDARD PRODUCTS #6486

Lamp, CFL, PL-26, Double Twin Tube, 26W

SKU # 06954950845
Type: CFL
Bulb Shape: PL26
Bulb: Double Twin Tube
Base: 4-Pin (G24q-3)
Watts: 26W
Lumens: 1800
Color Temperature: 3500K
Average Life - hrs: 12000
Length: 6.5 in.
CRI: 82
Packaging: 96
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-26; Bulb: Double Twin Tube; Base: 4-Pin G24q-3; Watts: 26W; Lumens: 1800: Color Temperature: 3500K; Average Life - hrs: 12000; CRI: 82; Contains Mercury: Yes