Menu Search
Lighting Light Bulbs CFL Light Bulbs #CF5/27K/SPIRAL/E12/STD
STANDARD PRODUCTS #CF5/27K/SPIRAL/E12/STD

Lamp, CFL, Spiral/Twister, 5W 120V

SKU # 06954958391
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb: Spiral/Twister
Base: Candelabra Screw (E12)
Watts: 5W
Voltage: 120V
Lumens: 150
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 3.47 in.
CRI: 82
Packaging: 48
Contains Mercury: Yes

Lamp: CFL; Bulb: Spiral/Twister; Base: Candelabra Screw (E12); Watts: 5W; Voltage: 120V; Lumens: 150: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes