Menu Search
Lighting Light Bulbs CFL Light Bulbs #CF13/T2/27K/SPIRAL/E26/ELUME
STANDARD PRODUCTS #CF13/T2/27K/SPIRAL/E26/ELUME

E-Lume Lamp, CFL, T2, Spiral/Twister, 13W 120V

SKU # 06954961021
Type: CFL
Bulb Shape: T2
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 13W
Voltage: 120V
Lumens: 900
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 4.13 in.
CRI: 82
Packaging: 3360
Contains Mercury: Yes