Menu Search
Lighting Light Bulbs CFL Light Bulbs #CF23/T2/27K/SPIRAL/E26/ELUME
STANDARD PRODUCTS #CF23/T2/27K/SPIRAL/E26/ELUME

SpiralĀ® Lamp, CFL, T2, Spiral/Twister, 23W

SKU # 06954961032
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: T2
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 23W
Lamp Style: T2 Spiral
Color: White
Lumens: 1600
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 4.9 in.
Packaging: 48
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T2; Bulb: Spiral/Twister; Base: Medium Screw (E26); Watts: 23W; Color: White; Lumens: 1600: Color Temperature: 2700K; Average Life - hrs: 10000; Contains Mercury: Yes