Menu Search
LUTRON ELECTRONICS CO #RMJ-16R-DV-B

Energi TriPak Relay Module, 120-277VAC, Junction Box Mounting

SKU # 02755782859
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Relay Module
Supply Voltage: 120-277V AC
Mounting: Junction Box

PLC CPU-Power Modules: Type - Relay Module; Supply Voltage - 120-277V AC; Mounting - Junction Box; Additional Information - Temperature Rating: 0 to 55 Deg C, Dimensions: 2.82 in. L x 1.25 in. W x 3.94 in. H; Manufacturer Series - Energi TriPak

Additional Info: Temperature Rating: 0 to 55 Deg C, Dimensions: 2.82 in. L x 1.25 in. W x 3.94 in. H