Menu Search
CPU-Power Modules Programmable Relay Module, 100-240VAC, Transistors Configuration
OMRON #ZEN10C1DRDV2

Programmable Relay Module, 100-240VAC, Transistors Configuration

SKU # 61264739608 Manufacturer Series: ZEN V2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Relay CPU Module
Supply Voltage: 100-240V AC
Configuration: Transistors
Mounting: Surface, DIN Track Mounting

Additional Info: Number of I/O: 10, Analog Input