Current Transformer Cabinet Steel Powder Coat Gray
SKU
#
62169112753
Specifications
Enclosure Type:
Current Transformer
Material:
Steel
Finish:
Powder Coated
Color:
Gray
NEMA:
3R
Cover Type:
Hinged 2-Door
Knockouts:
None
Width:
30 in.
Height:
30 in.
Depth:
10 in.
Description
CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Finish - Powder Coat; Color - Gray; NEMA - 3R; Cover Type - Hinged 2-Door, Lockable; Width in inch - 30.00; Height in inch - 30.00; Depth in inch - 10.00