Menu Search
BEL PRODUCTS #AMC363612

Current Transformer Cabinet Steel Powder Coat Gray

SKU # 62169112903
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Hinged 2-Door
Knockouts: None
Width: 36 in.
Height: 36 in.
Depth: 12 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Finish - Powder Coat; Color - Gray; NEMA - 3R; Cover Type - Hinged 2-Door, Lockable; Width in inch - 36.00; Height in inch - 36.00; Depth in inch - 12.00