Menu Search
BEL PRODUCTS #AMC484812

Current Transformer Cabinet Steel Powder Coat Gray

SKU # 62169148481
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Hinged 2-Door
Knockouts: None
Width: 48 in.
Height: 48 in.
Depth: 12 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Finish - Powder Coat; Color - Gray; NEMA - 3R; Cover Type - Hinged 2-Door, Lockable; Width in inch - 48.00; Height in inch - 48.00; Depth in inch - 12.00