Menu Search
BEL PRODUCTS #C303010UG

Current Transformer Cabinet Steel Powder Coat Gray

SKU # 62169110380 Manufacturer Series: C-UG
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 14 Gauge
Finish: Powder Coated
Color: Gray
NEMA: 1
Cover Type: Hinged 2-Doors w/Hasp
Width: 30 in.
Height: 30 in.
Depth: 10 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Material Specification - 14 Gauge; Finish - Powder Coat; Color - Gray; NEMA - 1; Cover Type - Hinged 2-Doors w/Hasp; Width in inch - 30.00; Height in inch - 30.00; Depth in inch - 10.00; Additional Information - Application: Ontario Hydro approved/CSA. Supplied with interior mounting panel; Manufacturer Series - C-UG

Additional Info: Application: Ontario Hydro approved/CSA. Supplied with interior mounting panel