Menu Search
BEL PRODUCTS #C363612UG

Current Transformer Cabinet Steel Powder Coat Gray

SKU # 62169110382 Manufacturer Series: C-UG
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 14 Gauge
Finish: Powder Coated
Color: Gray
NEMA: 1
Cover Type: Hinged 2-Doors w/Hasp
Width: 36 in.
Height: 36 in.
Depth: 12 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Material Specification - 14 Gauge; Finish - Powder Coat; Color - Gray; NEMA - 1; Cover Type - Hinged 2-Doors w/Hasp; Width in inch - 36.00; Height in inch - 36.00; Depth in inch - 12.00; Additional Information - Application: Ontario Hydro approved/CSA. Supplied with interior mounting panel; Manufacturer Series - C-UG

Additional Info: Application: Ontario Hydro approved/CSA. Supplied with interior mounting panel