Menu Search
BEL PRODUCTS #MC363612HQ

Current Transformer Cabinet Steel Powder Coat

SKU # 62169113001
Enclosure Type: Current Transformer
Material: Steel
Finish: Powder Coated
NEMA: 1
Cover Type: Hinged 2-Doors w/Hasp
Knockouts: 2 1/2"- 3"
Width: 36 in.
Height: 36 in.
Depth: 12 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Finish - Powder Coat; NEMA - 1; Cover Type - Hinged 2-Doors w/Hasp; Knockouts - 2 1/2"- 3"; Width in inch - 36.00; Height in inch - 36.00; Depth in inch - 12.00; Additional Information - Application: Hydro Quebec Meter Cabinet

Additional Info: Application: Hydro Quebec Meter Cabinet