Menu Search
CODE ELECTRIC PRODUCTS #CT-G-421816

Current Transformer Cabinet Steel Galvanized Natural

SKU # 62382500434
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 14 Gauge
Finish: Galvanized
Color: Natural
NEMA: 1
Cover Type: Screw-On
Knockouts: None
Width: 18 in.
Height: 42 in.
Depth: 16 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Steel; Material Specification - 14 Gauge; Finish - Galvanized; Color - Natural; NEMA - 1; Cover Type - Screw-On; Width in inch - 18.00; Height in inch - 42.00; Depth in inch - 16.00; Additional Information - Supplied with interior mounting panel

Additional Info: Supplied with interior mounting panel