Menu Search
HAMMOND MANUFACTURING #HCT302411H

Current Transformer Cabinet, 24 in. W x 30 in. H

SKU # 62398010443 Manufacturer Series: Series HCT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 14 Gauge
Finish: Galvanized Polyester Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Lift off Hinge, 1-Door With Padlocking
Width: 24 in.
Height: 30 in.
Depth: 11 in.