Menu Search
HAMMOND MANUFACTURING #HCT483011H

Current Transformer Cabinet, 30 in. W x 48 in. H

SKU # 62398010446 Manufacturer Series: Series HCT
RoHS Compliant
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 14 Gauge
Finish: Galvanized Polyester Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Lift off Hinge, 1-Door With Padlocking
Width: 30 in.
Height: 48 in.
Depth: 11 in.