Menu Search
HAMMOND MANUFACTURING #CMC271310

Current Transformer Cabinet Steel Powder Coat Gray

SKU # 62398026165 Manufacturer Series: CMC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 1
Cover Type: Hinged 1-Door w/Hasp
Knockouts: None
Width: 13 in.
Height: 27 in.
Depth: 10 in.

Additional Info: 'Latch: (2) Hasp. Supplied with (2) Metering Plates & 23x9 inner panel