Menu Search
HAMMOND MANUFACTURING #CMC303010

Current Transformer Cabinet Steel Powder Coat Gray

SKU # 62398026167 Manufacturer Series: CMC
RoHS Compliant
Enclosure Type: Current Transformer
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 1
Cover Type: Hinged 2-Doors w/Hasp
Knockouts: None
Width: 30 in.
Height: 30 in.
Depth: 10 in.

Additional Info: 'Latch: (2) Hasp & (1) Quarter Turn, Lockable. Supplied with (2) Metering Plates & 26x26 inner panel