Menu Search
HYDEL #3ST202010

Meter Cabinet, 20 in. W x 20 in. H x 10 in. D, Rugged, 1-Door, NEMA 3

SKU # 62075709482
Enclosure Type: Current Transformer
Material: Rugged
NEMA: 3
Cover Type: 1-Door
Width: 20 in.
Height: 20 in.
Depth: 10 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Rugged; NEMA - 3; Cover Type - 1-Door; Width in inch - 20; Height in inch - 20; Depth in inch - 10