Menu Search
HYDEL ENTEPRISES #3ST303010

Meter Cabinet, 30 in. W x 30 in. H x 10 in. D, Rugged, 2-Door, NEMA 3

SKU # 62075709485
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Current Transformer
Material: Rugged
NEMA: 3
Cover Type: 2-Door
Width: 30 in.
Height: 30 in.
Depth: 10 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Rugged; NEMA - 3; Cover Type - 2-Door; Width in inch - 30; Height in inch - 30; Depth in inch - 10