Menu Search
HYDEL #3ST363612

Meter Cabinet, 36 in. W x 36 in. H x 12 in. D, Rugged, 2-Door, NEMA 3

SKU # 62075709486
Enclosure Type: Current Transformer
Material: Rugged
NEMA: 3
Cover Type: 2-Door
Width: 36 in.
Height: 36 in.
Depth: 12 in.

CT Cabinets: Enclosure Type - Current Transformer; Material - Rugged; NEMA - 3; Cover Type - 2-Door; Width in inch - 36; Height in inch - 36; Depth in inch - 12