Menu Search
BELDEN #AX104601

Angled Patch Panel 2U 48 Port

SKU # 61158906697
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Patch Panel
Termination Type: Keystone Module
Ports: 48
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black