Menu Search
BELDEN #AX103255

KeyConnect Flush Rack Mount Panel 2U 48 Port 8 Wire Cat 6

SKU # 61158900572 Manufacturer Series: CAT6+
Type: Flush Rack Mount Panel
Termination Type: BIX
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Included: Mounting Screws, Management Brackets, Velcro Ties, LabelFlex Sheets