Menu Search
BELDEN #AX103254

Patch Panel 1U 24 Port 8 Wire Cat 6A

SKU # 61158900571
RoHS Compliant
Type: Patch Panel
Termination Type: Keystone Module
Ports: 24
Outlet Type: 8 Wire Cat 6A
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Titanium

BLD AX103254

Additional Info: Included: 4 Screws (10X32); 4 Screws (12X24); 1 Printable Labelflex Half-Sheet; 2Velcro Straps; 2 Cable Management Bars ;1 Installation Guide; 1 Kit 10Gx X-Bar