Menu Search
COMMSCOPE #760180042

Uniprise Patch Panel 1U 24 Port Category 6

SKU # 88410480113
RoHS Compliant
Type: Patch Panel
Termination Type: IDC
Ports: 24
Outlet Type: Category 6
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: Material Type: High-Impact, Flame Retardant, Thermoplastic/Powder-Coated Steel, Cable Type: U/UTP