(0)

COMMSCOPE #760182915

Uniprise Patch Panel 2U 48 Port Category 5e

SKU: 88410484164
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Patch Panel
Termination Type: IDC
Ports: 48
Outlet Type: Category 5e
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black
Description
CU Media Patch Panels - Loaded: Type - Patch Panel; Termination Type - IDC; Ports - 48; Outlet Type - Category 5e; Wiring Code - T568A/B; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in.; Color - Black; Additional Information - Material Type: High-Impact, Flame Retardant, Thermoplastic/Powder-Coated Steel, Cable Type: U/UTP; Manufacturer Series - Uniprise
Additional Info: Material Type: High-Impact, Flame Retardant, Thermoplastic/Powder-Coated Steel, Cable Type: U/UTP