Menu Search
COMMSCOPE #760151779

Patch Panel, IDC, 48 Ports, Cat 6A, Unshielded, RJ45, 2U

SKU # 72146069210 Manufacturer Series: GigaSPEED X10D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angled Patch Panel
Termination Type: IDC
Ports: 48
Outlet Type: Cat 6A, Unshielded, RJ45
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: 3.50 in. H x 19.00 in. W
Color: Cool Gray/Satin Chrome