Menu Search
PANDUIT #DP48688TGY

Flush Rack Mount Panel 2U 48 Port 8 Wire Cat 6

SKU # 07498303710 Manufacturer Series: DP6 Plus
RoHS Compliant
Type: Flush Rack Mount Panel
Termination Type: GP6 Plus Punchdown
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Terminate with PDT110 punchdown tool