Menu Search
PANDUIT #NKPP48P

NetKey™ Modular Patch Panel, Keystone Termination, 48 Ports, Black

SKU # 07498333318
RoHS Compliant
Type: Flat Patch Panel
Termination Type: Keystone
Ports: 48
Size - Rack Units: 2U
Dimensions: HxW: 3.42 x 19 in.
Color: Black

Additional Info: Depth: 1.04 in., Material: Polymer