Menu Search
TE CONNECTIVITY #406330-1

110Connect Flush Rack Mount Panel 1U 24 Port 8 Wire Cat 5e

SKU # 62101600294
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Termination Type: 110
Ports: 24
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black