Menu Search
TE CONNECTIVITY #406331-1

110Connect Flush Rack Mount Panel 2U 48 Port 8 Wire Cat 5e

SKU # 62101600295
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Termination Type: 110
Ports: 48
Outlet Type: 8 Wire Cat 5e
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black