Menu Search
TE CONNECTIVITY #1375015-2

110Connect Flush Rack Mount Panel 2U 48 Port 8 Wire Cat 6

SKU # 62101600916 Manufacturer Series: SL Series
Type: Flush Rack Mount Panel
Termination Type: 110
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black