Menu Search
TE CONNECTIVITY #1375016-2

110Connect Flush Rack Mount Panel 4U 96 Port 8 Wire Cat 6

SKU # 62101601150 Manufacturer Series: 6 SL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Termination Type: 110
Ports: 96
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 4U
Dimensions: HxW: 7 x 19 in.
Color: Black