Menu Search
TE CONNECTIVITY #2111528-1

Rack Mount Patch Panel 2U 48 Port Category 5e

SKU # 62101601518 Manufacturer Series: E Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mount Patch Panel
Ports: 48
Outlet Type: Category 5e
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.48 x 19 in.
Color: Black

Additional Info: Material Type: Steel, Front and Rear Connector Interface: RJ45, Cable Type: Discrete Fiber, Keystone