Menu Search
CU Media Patch Panels - Loaded Rack Mount Patch Panel 2U 48 Port Category 6
TE CONNECTIVITY #1933328-1

Rack Mount Patch Panel 2U 48 Port Category 6

SKU # 62101613028
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rack Mount Patch Panel
Termination Type: 110
Ports: 48
Outlet Type: Category 6
Size - Rack Units: 2U
Dimensions: HxW: 3 x 19 in.
Color: Black

CU Media Patch Panels - Loaded: Type - Rack Mount Patch Panel; Termination Type - 110; Ports - 48; Outlet Type - Category 6; Size - Rack Units - 2U; Size - HxW - 3.00 x 19.00 in.; Color - Black; Additional Information - Material Type: Steel, Cable Type: UTP

Additional Info: Material Type: Steel, Cable Type: UTP