Menu Search
WIREWERKS #WW-000037

Keywerks Flush Rack Mount Panel 2U 48 Port 8 Wire Cat 6

SKU # 62828402257
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Termination Type: 110
Ports: 48
Outlet Type: 8 Wire Cat 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black