Menu Search
WIREWERKS #WW-001452

Patch Panel, 48 Ports, Cat 6, T568A/B, Black, 1U

SKU # 62800400232
Type: Rack Mount Patch Panel
Ports: 48
Outlet Type: Cat 6
Wiring Code: T568A/B
Size - Rack Units: 1U
Color: Black