Menu Search
WIREWERKS #WW-000810

Rack Mount Patch Panel 1U 24 Port Category 6

SKU # 62828406377
RoHS Compliant
Type: Rack Mount Patch Panel
Termination Type: 110
Ports: 24
Outlet Type: Category 6
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: Material Type: 16 gauge Steel, ABS Plastic