Menu Search
CU Media Patch Panels - Loaded Rack Mount Patch Panel 2U 48 Port Category 6
WIREWERKS #WW-000811

Rack Mount Patch Panel 2U 48 Port Category 6

SKU # 62828406378
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rack Mount Patch Panel
Termination Type: 110
Ports: 48
Outlet Type: Category 6
Wiring Code: T568A/B
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Material Type: 16 gauge Steel, ABS Plastic