(0)

WIREWERKS #WW-000802

Wall Mount Patch Panel 12 Port Category 5e

SKU: 62828402848
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Wall Mount Patch Panel
Termination Type: 110
Ports: 12
Outlet Type: Category 5e
Wiring Code: T568A/B
Dimensions: HxW: 2.3 x 10 in.
Color: Black
Description
CU Media Patch Panels - Loaded: Type - Wall Mount Patch Panel; Termination Type - 110; Ports - 12; Outlet Type - Category 5e; Wiring Code - T568A/B; Size - HxW - 2.30 x 10.00 in.; Color - Black; Additional Information - Material Type: ABS Plastic
Additional Info: Material Type: ABS Plastic