Menu Search
CU Media Patch Panels - Unloaded Angled Patch Panel, 48 Ports, Cat 5e, 6, 1U, 1.75 x 19.00 in., Black
BELDEN #AX104600

KeyConnect Angled Patch Panel, 48 Ports, Cat 5e, 6, 1U, 1.75 x 19.00 in., Black

SKU # 61158906696
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Angled Patch Panel
Ports: 48
Outlet Type: Cat 5e, 6
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

CU Media Patch Panels - Unloaded: Type - Angled Patch Panel; Ports - 48; Outlet Type - Cat 5e, 6; Size - Rack Units - 1U; Size - HxW - 1.75 x 19.00 in.; Color - Black; Additional Information - Front Connection: Flush, Termination Area: Rear, Depth: 10.19 in.; Manufacturer Series - KeyConnect

Additional Info: Front Connection: Flush, Termination Area: Rear, Depth: 10.19 in.