Menu Search
BELDEN #AX104564

Flush Patch Panel 2U 48 Port

SKU # 61158906463
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Patch Panel
Ports: 48
Outlet Type: Cat 5e, 6, 6A, Modular Jacks Shielded
Size - Rack Units: 2U
Dimensions: HxW: 3.47 x 19 in.
Color: Titanium

CU Media Patch Panels - Unloaded: Type - Flush Patch Panel; Ports - 48; Outlet Type - Cat 5e, 6, 6A, Modular Jacks Shielded; Size - Rack Units - 2U; Size - HxW - 3.47 x 19.00 in.; Color - Titanium; Additional Information - Includes: 4 Screws (10x32), 4 Screws (12x24), 1 Printable Label Holder, 2 Velcro Straps, 2 Rear Cable Management Bracket/Bar, 1 Installation Guide, Ground Wire 12AWG Kit

Additional Info: Includes: 4 Screws (10x32), 4 Screws (12x24), 1 Printable Label Holder, 2 Velcro Straps, 2 Rear Cable Management Bracket/Bar, 1 Installation Guide, Ground Wire 12AWG Kit