Menu Search
BELDEN #AX101456

GigaFlex Flush Rack Mount Panel 1U 24 Port

SKU # 61158901882 Manufacturer Series: MDVO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 24
Outlet Type: Modular Jack, Multimedia Insert
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black