Menu Search
BELDEN #AX101458

GigaFlex Flush Rack Mount Panel 2U 48 Port

SKU # 61158901883 Manufacturer Series: MDVO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Multimedia Insert
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black