Menu Search
BELDEN #AX100282

GigaFlex Surface Wall Mount Panel 12 Port

SKU # 61158900132 Manufacturer Series: MDVO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Wall Mount Panel
Ports: 12
Outlet Type: Modular Jack, Multimedia Insert
Dimensions: HxW: 2.8 x 10 in.
Color: Black

CU Media Patch Panels - Unloaded: Type - Surface Wall Mount Panel; Ports - 12; Outlet Type - Modular Jack, Multimedia Insert; Size - HxW - 2.80 x 10.00 in; Color - Black; Manufacturer Series - GigaFlex, MDVO