Menu Search
COMMSCOPE #760207308

Angled Modular Patch Panel, 48 Ports, Cat 5e, 6, 6A, 2U, 3.5 in. H x 19.0 in. W, Black

SKU # 88410492009 Manufacturer Series: SYSTIMAX
RoHS Compliant
Type: Angled Modular Patch Panel
Ports: 48
Outlet Type: Cat 5e, 6, 6A
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

CU Media Patch Panels - Unloaded: Type - Angled Modular Patch Panel; Ports - 48; Outlet Type - Cat 5e, 6, 6A; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in.; Color - Black; Additional Information - Model: M2000, Cable Type: U/UTP (Unshielded), Rack Type: EIA 19.00 in., Operating Temperature: -10 to 60 deg C, Wiring: T568A/B, Current Rating: 1.5A; Manufacturer Series - SYSTIMAX

Additional Info: Model: M2000, Cable Type: U/UTP (Unshielded), Rack Type: EIA 19.00 in., Operating Temperature: -10 to 60 deg C, Wiring: T568A/B, Current Rating: 1.5A