You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #760237046

Distribution Panel, 24 Ports, Cat 6, 6A, 5e, RJ45, 1U

SKU # 19151613594
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Distribution Panel
Ports: 24
Outlet Type: Cat 6, 6A, 5e, RJ45
Size - Rack Units: 1U
Dimensions: HxWxD: 44.45 x 482.6 x 119.38mm
Color: Black
Cable Type: Shielded