Menu Search
COMMSCOPE #760049932

GigaSPEED X10D Flush Rack Mount Panel 1U 24 Port - M2000-24 1U

SKU # 88410417129 Manufacturer Series: M2000
Type: Flush Rack Mount Panel
Ports: 24
Outlet Type: Modular Jack, Multimedia Insert
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black

Additional Info: Includes: M2000 Cable Organizers, Cable Ties, Label Sheet and Label Holders