Menu Search
COMMSCOPE #760049940

GigaSPEED X10D Flush Rack Mount Panel 2U 48 Port - M2000-48 2U

SKU # 88410417130 Manufacturer Series: M2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Rack Mount Panel
Ports: 48
Outlet Type: Modular Jack, Multimedia Insert
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

Additional Info: Includes: M2000 Cable Organizers, Cable Ties, Label Sheet and Label Holders