Menu Search
CU Media Patch Panels - Unloaded Modular Patch Panel, 48 Ports, Cat 5e, 6, 6A, 2U, 3.5 in. H x 19 in. W, Black

COMMSCOPE #760207282

Modular Patch Panel, 48 Ports, Cat 5e, 6, 6A, 2U, 3.5 in. H x 19 in. W, Black

SKU #88410492007
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Modular Patch Panel
Ports: 48
Outlet Type: Cat 5e, 6, 6A
Size - Rack Units: 2U
Dimensions: HxW: 3.5 x 19 in.
Color: Black

CU Media Patch Panels - Unloaded: Type - Modular Patch Panel; Ports - 48; Outlet Type - Cat 5e, 6, 6A; Size - Rack Units - 2U; Size - HxW - 3.50 x 19.00 in.; Color - Black; Additional Information - Material Type: High-Impact, Flame Retardant, Thermoplastic, Powder-Coated Steel, T568A/T568B Wiring, Operating Temperature: -10 to 60 deg C

Additional Info: Material Type: High-Impact, Flame Retardant, Thermoplastic, Powder-Coated Steel, T568A/T568B Wiring, Operating Temperature: -10 to 60 deg C